Shop All Hot Melt Glue Guns
Surebonder
Heavy-Duty High Temperature Professional Glue Gun PRO2-100 - 110 / 120V 100W
Mfr # 606PRO2100
Zoro # G011583339
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 606PRO2100
- Zoro # G011583339
- Country of Origin China
- Category Hot Melt Glue Guns
Description
Create a strong adhesion using this Surebonder heavy-duty high temperature professional glue gun PRO2-100. This gun's lightweight design and long trigger help to reduce operator fatigue so your staff can move through large projects with ease. With 100W of power it dispenses 2.5 lb. of glue per hour and in the event of a power short this gun's safety fuse will automatically turn off the gun.The rubber-coated handle and heat-resistant nozzle protect your staff's hands from the heat ensuring continuous use without fear of harm and the on / off switch lets you know whether the gun has been left on or properly turned off after use. It features a removable wire stand for resting the gun when not in use. For added convenience it is compatible with Surebonder high-temp glue sticks 7/16'' in diameter. Enable your packaging team to work quickly and efficiently with this Surebonder glue gun.Overall Dimensions:Width: 9 3/4''Depth: 1 7/8''Height: 9 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anaerobic Anaerobic Flange Sealant, 250 mL, Orange, Temp Range up to 300 Degrees F (223856)
- PERMATEX Anaerobic Anaerobic Gasket Maker, 50 mL, Red, Temp Range -65 to 300 Degrees F (51813)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Red Electrical Tape, 10PK (360RED)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18897)
- SUREBONDER GLUE GUN HIGH TMPTR 80W (HE-750W)
- SUREBONDER CRDLSS GLUE GUN 120V 60W (CL-800FW-N)
- SUREBONDER Ultra Series Hot Glue Gun, Full Size, Dual Temperature 60 Watt (DT-360F)
- SUREBONDER Glue Gun, 6 1/2 in L, 120V, 60 W (CL-800F)
- SUREBONDER Glue Gun, 120V, 180 W, 2.5 lb/hr (PRO2-180)
- SUREBONDER Heavy-Duty High Temperature Motor Driven Professional Glue Gun MGG-800 - 110 / 120V 800W (606MGG800)
- WESTWARD Glue Gun, 120V, 100 W, 1.32 lb/hr (4YR47)
- Surebonder Hot Melt Glue Guns