Surebonder

Heavy-Duty High Temperature Motor Driven Professional Spray Glue Gun Spray


product price: $1,688.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a strong adhesion using this Surebonder heavy-duty high temperature motor driven professional spray glue gun Spray-500. Capable of dispensing spray or solid bead glue this glue gun features adjustable air pressure allowing you to control the spray to dispense wide or narrow loops. It is ideal for use with heat-sensitive materials and areas that require large coverage such as case inserts insulation rug backings cubicles headliners upholstery and packaging. The glue moves through the gun by way of a motor with 500W of power that can dispense over 8 lb. of adhesive per hour making this industrial glue gun just what your packaging team needs to move quickly and get the job done right.There is an integrated mounting hole for balancing the gun when not in use and the rubber-coated handle protects your staff's hands from the heat ensuring continuous use without fear of harm or operator fatigue. An easy-to-see lighted on / off switch and LED ''ready'' light let you know when the gun is turned on and ready to go. For added convenience it is compatible with Surebonder high-temp glue stick 328Q93015. It comes with the necessary storage case air / regulator hose and 2 nozzles one for dispensing spray and one for bead. It requires a 120V electrical connection for operation. Enable your packaging team to work quickly and efficiently with this Surebonder glue gun.Overall Dimensions:Width: 17 5/16''Depth: 4 7/16''Height: 14 9/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.