Shop All Hot Melt Glue Guns
Surebonder
Heavy-Duty High Temperature Motor Driven Professional Glue Gun MGG-800 - 110 / 120V 800W
Mfr # 606MGG800
Zoro # G511583327
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 606MGG800
- Zoro # G511583327
- Country of Origin China
- Category Hot Melt Glue Guns
Description
Create a strong adhesion using this Surebonder heavy-duty high temperature motor driven professional glue gun MGG-800. With twin motors that have 800W of power and can dispense over 10 lb. of adhesive per hour this industrial glue gun is just what your packaging team needs to move quickly and get the job done right. The rubber-coated handle protects your staff's hands from the heat ensuring continuous use without fear of harm. This glue gun does not require compressed air to function and its continuous feed boasts endless dispensing for a smooth and effortless workflow.Additionally it features an auto-reverse function that helps prevent the glue from dripping and inhibits the nozzle from getting clogged. There is an integrated mounting hole for balancing the gun as well as two stands and three standing positions that keep the gun from tipping over or laying on its side when not in use. An easy-to-see lighted on / off switch and LED ''ready'' light let you know when the gun is turned on and ready to go. For added convenience it is compatible with Surebonder high-temp glue sticks 5/8'' in diameter. Enable your packaging team to work quickly and efficiently with this Surebonder glue gun.Overall Dimensions:Width: 17 5/16''Depth: 4 7/16''Height: 14 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyester Tape, Blue, 1.25" x 72 yd. (8901)
- TODOL Plastic Carrying Case (CS01)
- 3M Scotch High Performance Green Masking Tape 401+ 233+, 36 Mmx55 M (51115-64762)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE6)
- SUREBONDER CRDLSS GLUE GUN 120V 60W (CL-800FW-N)
- SUREBONDER Ultra Series Hot Glue Gun, Full Size, Dual Temperature 60 Watt (DT-360F)
- SUREBONDER Glue Gun, 120V, 800 W, 11.6 lb/hr (MGG-800)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 100 W, 2.5 lb/hr (PRO2-100)
- SUREBONDER Heavy-Duty High Temperature Professional Glue Gun PRO2-100 - 110 / 120V 100W (606PRO2100)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 8 lb/hr (PRO2-220HT)
- ARROW FASTENER Dual Temp Glue Gun (GT20DT)
- Surebonder Hot Melt Glue Guns & Accessories