Shop All Hot Melt Glue Guns
Surebonder
Heavy-Duty Adjustable Temperature Professional Glue Gun PRO2-500 - 110 / 120V 500W
Mfr # 606PRO2500
Zoro # G711591160
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 606PRO2500
- Zoro # G711591160
- Country of Origin China
- Category Hot Melt Glue Guns
Description
Create a strong adhesion using this Surebonder heavy-duty adjustable temperature professional glue gun PRO2-500. It is ideal for high-volume applications with a 500W stainless steel heater that features an adjustable temperature control allowing you to move from low-temp to high-temp glue sticks as needed for the job at hand. This gun's rubber trigger grip helps reduce operator fatigue so your staff can easily move through large projects.There is a mounting hole and a sturdy built-in base for balancing the gun when not in use. It comes with an extra insulated interchangeable nozzle and a storage case. The lighted on / off switch lets you know whether the gun has been left on or properly turned off after use. Plus the adjustable stroke screw allows you to control the amount of glue dispensed with each pump. For added convenience it is compatible with Surebonder low- to high-temp glue sticks 5/8'' in diameter. It requires a 120V electrical connection for operation. Enable your packaging team to work quickly and efficiently with this Surebonder glue gun.Overall Dimensions:Width: 17 5/16''Depth: 4 7/16''Height: 14 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Epoxy Adhesive, PC-11 Series, Off White, Can, 1:01 Mix Ratio, 12 hr Functional Cure (640111)
- BONDIC Bondic Starter Kit 4Gm (SK001-)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Metallic (365)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3738)
- SUREBONDER Glue Gun, 8 in L, 18V, 60 W, 1 lb/hr (Pro2-60KIT)
- SUREBONDER Plus Series Dual Temperature Hot Glue Gun, PK2 (DT-270F)
- SUREBONDER 10 W Low Temperature Mini Glue Gun 120 V (KD-160F)
- SUREBONDER Ultra Series Hot Glue Gun, Full Size, Dual Temperature 60 Watt (DT-360F)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 100 W, 2.5 lb/hr (PRO2-100)
- SUREBONDER Glue Gun Mini Detail (H-195)
- MASTER APPLIANCE Glue Gun, 6 3/4 in L, 0.67 lb/hr (GG-200)
- Surebonder Hot Melt Glue Guns & Accessories