Surebonder

Heavy-Duty Adjustable Temperature Professional Glue Gun PRO2-220 - 110 / 120V 220W


product price: $240.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a strong adhesion using this Surebonder heavy-duty adjustable temperature professional glue gun PRO2-220. It is ideal for high-volume applications with a stainless steel heater that features an adjustable temperature control allowing you to move from low-temp to high-temp glue sticks as needed for the job at hand. This gun's long trigger helps reduce operator fatigue so your staff can easily move through large projects. With 220W of power it dispenses 5 lb. of glue per hour and the heat-resistant nozzle protects your staff's hands from getting burned ensuring continuous use without fear of harm.There is an integrated mounting hole and a large removable wire stand for balancing and resting the gun when not in use. It comes with a heavy-duty storage case and an extra insulated interchangeable nozzle. Also it features a double-insulated grounded cord. The lighted on / off switch lets you know whether the gun has been left on or properly turned off after use. Plus the adjustable stroke screw allows you to control the amount of glue dispensed with each pump. For added convenience it is compatible with Surebonder low- to high-temp glue sticks 7/16'' in diameter. Enable your packaging team to work quickly and efficiently with this Surebonder glue gun.Overall Dimensions:Width: 15 9/16''Depth: 3 15/16''Height: 12 15/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.