Shop All Glues
Surebonder
Glue Stick, Clear, Solid
Mfr # BS-12
Zoro # G207716053
product price: $7.19
/ea
Sold in multiples of 5 for $35.95
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # BS-12
- Zoro # G207716053
- UPC # 18239320639
- Country of Origin United States
- Category Glues
Details
Item | Glue Stick |
Color | Clear |
Container Type | Solid |
Description
SUREBONDER's BS12 high temperature best glue sticks are the best solution for bonding to difficult to bond surfaces These glue sticks offer superior bonding for hard to bond surfaces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- DEVCON Red Epoxy, 2 lb. Can (11760)
- EKENA MILLWORK Loctite Professional Heavy-duty Epoxy 5 Minutes - (2) 4oz. bottles (1365736)
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (740 UV)
- SUREBONDER Construction Grade Glue (CG-3R10T)
- SUREBONDER GLUE STICKS 0.3IN. WHT 1 (FM-15)
- SUREBONDER Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (DT-20)
- SUREBONDER Construction Grade Glue (CG-1R10T)
- SUREBONDER MINI GLUE STICKS 0.3IN. (CS-15VC)
- AVERY Glue Stick, White, 1.27 oz (191)
- GORILLA GLUE Glue Sticks, Mini, 30PK (3023003)
- Surebonder Glues