Shop All Hot Melt Glue Guns
Surebonder
Glue Gun, 9 in L, 18V, 120 W, 1.5 lb/hr
Mfr # Hybrid-120KIT
Zoro # G4419515
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hot Melt
- Length 9 in
- Voltage 18V
- Output 1.5 lb/hr
- Glue Stick Capacity 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # Hybrid-120KIT
- Zoro # G4419515
- UPC # 018239356904
- Country of Origin China
- Category Hot Melt Glue Guns
Dimensions
Length | 9 in |
Size | 7/16 in |
Tool Length | 9 in |
Compatible Glue Stick Diameter | 7/16 in |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 380 Degrees F, Minimum Operating Temperature 380 Degrees F, Output Rate 1.5 lb/hr, Power Source Hybrid Corded/Cordless, Voltage 18V, Tool Weight 1.45 lb, Series Hybrid-120KIT, Temperature Set Points 380 Degrees F, Standards C-UL, UL, Tool Length 9 in, Compatible Glue Stick Diameter 7/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Primer, PR-4040 Series, White, 119.9 oz, Can (4093905)
- TODOL PRODUCTS, INC Todol Pur Black NF, Professional Straw Foam (BF16)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- 3M Activator, Light Brown, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 154 PK (3762)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (HE750)
- SUREBONDER Ultra Series Hot Glue Gun, Full Size, Dual Temperature 60 Watt (DT-360F)
- SUREBONDER Plus Series Low Temperature Mini Hot Glue Gun, 6PK (LT160F)
- SUREBONDER MINI GLUEGUN W/STCK 10WT (DT-200FKIT)
- SUREBONDER Glue Gun, 120V, 180 W, 2.5 lb/hr (PRO2-180)
- SUREBONDER 10 W Low Temperature Mini Glue Gun 120 V (KD-160F)
- NORDSON CLASSICBLUE T 147W 240V-AC HOT MELT GLUE GUN (8503591)
- Surebonder Hot Melt Glue Guns & Accessories