Shop All Hot Melt Glue Guns
Surebonder
Glue Gun, 8 in L, 18V, 60 W, 1 lb/hr
Mfr # Pro2-60KIT
Zoro # G4419506
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hot Melt
- Length 8 in
- Voltage 18V
- Output 1 lb/hr
- Glue Stick Capacity 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surebonder
- MFR # Pro2-60KIT
- Zoro # G4419506
- UPC # 018239358342
- Country of Origin China
- Category Hot Melt Glue Guns
Dimensions
Length | 8 in |
Tool Length | 8 in |
Size | 7/16 in |
Compatible Glue Stick Diameter | 7/16 in, 1/2 in |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 380 Degrees F, Minimum Operating Temperature 380 Degrees F, Output Rate 1 lb/hr, Power Source Cordless, Voltage 18V, Tool Weight 2 lb, Series PRO2-60KIT, Temperature Set Points 380 Degrees F, Tool Length 8 in, Compatible Glue Stick Diameter 7/16 in, 1/2 in, Features Cordless, Professional Heavy Duty, Run Time of Up to 3.5 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 3/4" x 60 yds., Natural, 12/Case (T93420312PK)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- HENRY Henry Vinyl/Linoleum Repair 6OZ (12220)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 250' Sterling Seal-1 Spool (EJS1500.375250)
- SUREBONDER Glue Gun, 9 in L, 18V, 120 W, 1.5 lb/hr (Hybrid-120KIT)
- SUREBONDER Glue Gun, 120V, 800 W, 11.6 lb/hr (MGG-800)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 5 lb/hr (PRO2-220)
- SUREBONDER Heavy-Duty High Temperature Professional Glue Gun PRO2-100 - 110 / 120V 100W (606PRO2100)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (HE750)
- SUREBONDER Glue Gun, 11 1/2 in L, 120V, 500 W, 10 lb/hr (Pro2-500)
- WESTCOTT Projectmate All Temp Glue Pen, 10 Watts (16761)
- Surebonder Hot Melt Glue Guns