Shop All Hot Melt Glue Guns
Surebonder
Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr
Mfr # HE750
Zoro # G9490196
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hot Melt
- Length 8 1/2 in
- Voltage 120V
- Output 2.5 lb/hr
- Glue Stick Capacity 0.43 in, 0.45 in, 1/2 in, 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surebonder
- MFR # HE750
- Zoro # G9490196
- UPC # 885359832348
- Country of Origin Taiwan, Province of China
- Category Hot Melt Glue Guns
Dimensions
Length | 8 1/2 in |
Size | 0.43 in, 0.45 in, 1/2 in, 7/16 in |
Tool Length | 8 1/2 in |
Compatible Glue Stick Diameter | 7/16 in, 1/2 in |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 380 Degrees F, Output Rate 2.5 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 0.8 lb, Series HE-750, Temperature Set Points 400 Degrees F, Standards C-UL, C-US, CSA, UL, Feed Gatillo, Tool Length 8 1/2 in, Compatible Glue Stick Diameter 7/16 in, 1/2 in, Features Full Size, High Temperature, Removable Wire Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VHB Tape GPH-110GF 1" CIRCLE (100/pack) (GPH-110GF)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-HCLV-HP-24)
- 3M Masking Tape, Continuous Roll, PK72 (101+)
- 3M Glass Foil Tape, 2 In. x 5 Yd., Silver (363)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 100 W, 2.5 lb/hr (PRO2-100)
- SUREBONDER Plus Series High Temperature Hot Glue Gun, PK3 (H-270F)
- SUREBONDER Heavy-Duty High Temperature Motor Driven Professional Glue Gun MGG-800 - 110 / 120V 800W (606MGG800)
- SUREBONDER Glue Gun, 6 1/2 in L, 120V, 60 W (CL-800F)
- SUREBONDER Plus Series Low Temperature Hot Glue Gun, 2PK (L270F)
- SUREBONDER Ultra Series Hot Glue Gun, Full Size, Dual Temperature 60 Watt (DT-360F)
- SUREBONDER Heavy-Duty High Temperature Professional Glue Gun PRO2-100 - 110 / 120V 100W (606PRO2100)
- Surebonder Hot Melt Glue Guns