Shop All Hot Melt Glue Guns
Surebonder
Glue Gun, 4 in L, 120V, 10 W
Mfr # GM-160
Zoro # G9490187
original price:
$5.59
7% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hot Melt
- Length 4 in
- Voltage 120V
- Glue Stick Capacity 1/4 in
- Tool Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # GM-160
- Zoro # G9490187
- UPC # 885656309710
- Country of Origin China
- Category Hot Melt Glue Guns
Dimensions
Length | 4 in |
Tool Length | 4 in |
Size | 0.27 in |
Compatible Glue Stick Diameter | 5/16 in |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 380 Degrees F, Power Source Corded, Voltage 120V, Tool Weight 0.25 lb, Series GM-160, Temperature Set Points 350 Degrees F, Standards C-UL, UL, Tool Length 4 in, Compatible Glue Stick Diameter 5/16 in, Features Built-in Stand, Great for Smaller Crafts and Quick Projects, High Temperature, Insulated Nozzle, Mini Size, Power Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN All Purpose Pipe Dope Pint (2045)
- MOTORCRAFT Silicone Gasket Remover, 12 oz (ZC30A)
- LOCTITE Retaining Compound, QUICK METAL PRESS FIT REPAIR RETAINING COMPOUND 660 (LOC66040)
- H&C Concrete Floor Sealer, 5 gal, Solvent Base (50.100125-20)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (PRO2-80)
- SUREBONDER Glue Gun, 8 in L, 18V, 60 W, 1 lb/hr (Pro2-60KIT)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 100 W, 2.5 lb/hr (PRO2-100)
- SUREBONDER Glue Gun, 120V, 180 W, 2.5 lb/hr (PRO2-180)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (HE750)
- SUREBONDER Plus Series Dual Temperature Hot Glue Gun, PK2 (DT-270F)
- STANLEY Stanley GR20 Trigger-Feed Hot Melt Glue Gun (GR20)
- Surebonder Hot Melt Glue Guns