Shop All Hot Melt Glue Guns
Surebonder
Glue Gun, 120V, 800 W, 11.6 lb/hr
Mfr # MGG-800
Zoro # G603866772
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hot Melt
- Voltage 120V
- Output 11.6 lb/hr
- Glue Stick Capacity 5/8 in
- Characteristics Double Motorized, No Compressed Air Needed, Optimal Grabbing Force to Better Feed Glue Sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surebonder
- MFR # MGG-800
- Zoro # G603866772
- UPC # 018239363209
- Country of Origin Taiwan, Province of China
- Category Hot Melt Glue Guns
Dimensions
Tool Length | 13 1/2 in |
Compatible Glue Stick Diameter | 5/8 in |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 380 Degrees F, Output Rate 11.6 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 2.75 lb, Series MGG-800, Temperature Set Points 400 Degrees F, Standards C-US, CSA, Feed Manual, Tool Length 13 1/2 in, Compatible Glue Stick Diameter 5/8 in, Features Double Motorized, No Compressed Air Needed, Optimal Grabbing Force to Better Feed Glue Sticks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- GREAT STUFF PRO Spray Applicator Gun, Black/Silver, For 20 to 30 oz Bottles, Aluminum (99046685)
- ADFORS Wall Repair Patch, 4 in x 4 in, White (FDW6836-U)
- FROST KING MNTING TAPE 1/2""X30' 2PK (V50302)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 100 W, 2.5 lb/hr (PRO2-100)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (HE750)
- SUREBONDER Glue Gun, 120V, 180 W, 2.5 lb/hr (PRO2-180)
- SUREBONDER Glue Gun Mini Detail (H-195)
- SUREBONDER Heavy-Duty High Temperature Professional Glue Gun PRO2-100 - 110 / 120V 100W (606PRO2100)
- SUREBONDER Glue Gun, 4 in L, 120V, 10 W (GM-160)
- ARROW 10-Watt Mini Glue Gun (GT11)
- Surebonder Hot Melt Glue Guns