Shop All Blind Rivets
Surebonder
Blind Rivet, 1/8 in Dia., 1/8 in L, Copper Body, 25 PK
Mfr # FPC42C
Zoro # G605265719
product price: $6.29
/pk 25, $0.25/ea
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Copper
- Rivet Diameter 1/8 in
- Body Length 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # FPC42C
- Zoro # G605265719
- UPC # 18239313006
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 1/8 in |
Details
Item | Blind Rivet |
Body Material | Copper |
System of Measurement | Inch |
Description
1/8 inch x 1/8 inch copper rivets. 25 rivets in a pack. Use with any copper materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 7/16X2-1/2 Plow Bolts/50/Bx (260060)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.050.0250)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N01000.062.0400)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 316, Plain Finish (11086)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Steel Body, 100 PK (FPC86S-100)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/2 in L, Steel Body, 100 PK (FPC88S-100)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/4 in L, Aluminum Body, 100 PK (FPC84A-100)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/4 in L, Steel Body, 100 PK (FPC84S-100)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Aluminum Body, 100 PK (FPC86A-100)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (FPC88A-100)
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head, 3/16 in Dia., 7/32 in L, Aluminum Body, 1000 PK (478352)
- Surebonder Blind Rivets