Shop All Glues
Surebonder
925R10 10'' x 7/16'' Acrylic High-Strength Clear Glue Stick, 450PK
Mfr # 328925R10
Zoro # G711635321
product price: $349.99
/pk 450, $0.78/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 328925R10
- Zoro # G711635321
- Country of Origin United States
- Category Glues
Description
Create a strong adhesion using this Surebonder 925R10 10'' x 7/16'' acrylic high-strength clear glue stick. Designed with quality performance in mind this glue stick offers superior high-strength bonding to a variety of difficult-to-bond materials such as concrete metal vinyl rubber stone tile ceramics melamine leather coated papers foil nylon wood glass plastic and fabric. With an open time of 60 seconds you have time to apply the glue to several projects at once enabling you to save time and work effectively.This glue is strong and flexible and the 10'' length provides ample adhesive when working on large packaging projects so your team can keep production moving without having to stop to refill often. For added convenience it is compatible with Surebonder high-temperature and adjustable-temperature industrial glue guns sold separately. Enable your packaging team to work quickly and efficiently with this Surebonder glue stick.Overall Dimensions:Length: 10''Diameter: 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 1 Pk (19N746)
- PC PRODUCTS 2 Oz PC-7 Multi-Purpose Epoxy (027776)
- E-Z PATCH E-Z Patch EZP-1763 3 lbs SGM Diamond Brite Series Blue Quartz Plaster (EZP-1763)
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x 15 ft. (SL24B.15.12)
- SUREBONDER Construction Grade Glue (CG-3R10T)
- SUREBONDER Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (DT-20)
- SUREBONDER Construction Grade Glue (CG-1R10T)
- SUREBONDER GLUE STICKS 0.3IN. GRN 1 (GS-15)
- SUREBONDER GLITTER GLUE STICKS 0.3I (GL-12V)
- SUREBONDER GLUE STICKS 0.3IN. WHT 1 (FM-15)
- WELDBOND Potting Compound, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951500308)
- Surebonder Glues