Shop All Hot Melt Adhesives
Surebonder
711R510 10'' x 7/16'' High Temp Tan Glue Stick, 90PK
Mfr # 606711R510
Zoro # G711790600
product price: $49.59
/pk 90, $0.55/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 606711R510
- Zoro # G711790600
- Country of Origin United States
- Category Hot Melt Adhesives
Description
Create a strong adhesion in seconds using this Surebonder 711R510 10'' x 7/16'' high temp tan glue stick. Ideal for use as a packaging adhesive on plain and some coated corrugated packaging paper products carpet back seaming and most porous materials such as wood and cloth this glue provides excellent hot tack that dries in seconds. With only 10 to 15 seconds between when the glue is applied and when it adheres you can rely on it to allow you to move quickly through your packaging projects.The 10'' length of this glue stick provides ample adhesive when working on large packaging projects so your team can keep production moving without having to stop to refill often. It's resistant to cracking at low temperatures and for added convenience it is compatible with Surebonder high-temperature and adjustable-temperature industrial glue guns sold separately. Enable your packaging team to work quickly and efficiently with this Surebonder glue stick.Overall Dimensions:Length: 10''Diameter: 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Spray Adhesive, 14 fl oz, Aersol Can, Clear (6301502)
- PC-7 Glue Epoxy Pc-7 1 Lb (PC7-1LB)
- 3M Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base, 12 PK (06564)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF27)
- SUREBONDER Epoxy Adhesive, Black, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725-25P)
- SUREBONDER Shoe Repair Glue, Clear, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 18 PK (725R10-1P)
- SUREBONDER Hot Melt Adhesive, White/Clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 265 PK (Q711-25P)
- SUREBONDER Mini Hot Melt Adhesive, 4 in, Diameter 5/16 in, Clear, Dual Temperature, PK200 (DT-100)
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- SUREBONDER Glue Stick, Clear, 300 PK (725R15)
- 3M Plastic Adhesive, clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3764)
- Surebonder Hot Melt Adhesives