Shop All Hot Melt Adhesives
Surebonder
.27 in. D X 4 in. L All Purpose Mini Glue Sticks Clear, 25PK
Mfr # DT-25
Zoro # G405304236
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surebonder
- MFR # DT-25
- Zoro # G405304236
- UPC # 18239500253
- Country of Origin United States
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | Clear |
Description
A crafting essential for all craft enthusiasts these All-Temp Glue Sticks work at all temperatures and always dry clear and secure. These small sticks are a quick and clean option for crafting projects and DIY decorations. The Mini Glue Sticks from Surebonder are a painless way to bond anything from fabric and sequins to metal and wood. Work with high or low temperature guns and are fast non-toxic and non-flammable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- PLIOBOND Contact Cement, 35 Series, Tan, 1 gal, Can (PC-435-LV)
- PC PRODUCTS Protective Coating 999509 Super Epoxy PPM-50 Dispensing Gun (999509)
- SHURTAPE Painters Masking Tape, Green, 48mm x 55m (CF 120)
- SUREBONDER 0.27 in. D X 4 in. L Cool Shot Mini Glue Sticks Clear , 15PK (CS-15)
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- SUREBONDER Glue Stick, Clear, 565 PK (725M54)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 53 PK (Q725-5P)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 25 sec Begins to Harden, 450 PK (735R10)
- SUREBONDER QUAD-862 8'' x 5/8'' Low Temp Ribbed Tan Glue Stick, 165PK (328QUAD862)
- SUREBONDER GLUE STICKS WHITE 0.44in. (WS-12)
- Surebonder Hot Melt Adhesives