Shop All Hot Melt Adhesives
Surebonder
0.27 in. D X 4 in. L Cool Shot Mini Glue Sticks Clear , 15PK
Mfr # CS-15
Zoro # G205310758
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 28 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surebonder
- MFR # CS-15
- Zoro # G205310758
- UPC # 18239352630
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Container Size | 28 oz |
Details
Item | Construction Adhesive |
Color | Clear |
Description
Surebonder Cool Shot Glue stick can be used on paper foam and poster boards. Glue stick is designed to be used only in KD-160F Cool Shot glue guns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Wall Base Adhesive, SpeedBonder Series, Off-White, 1 gal, Pail (228191)
- DAP Pro Grade Polyurethane Construction Adhesive Sealant 10.1 oz (7079818816)
- IRION-AMERICA 400ml Contractor Grade Sausage Gun (901106)
- ELMERS Elmers® Rubber Cement, 4 oz w/Applicator, PK6 (BORE904)
- SUREBONDER GLUE STICKS WHITE 0.44in. (WS-12)
- SUREBONDER Glue Pellet, Skillet Hot Melt, 25 lb. (B-2025)
- SUREBONDER .27 in. D X 4 in. L All Purpose Mini Glue Sticks Clear, 25PK (DT-25)
- SUREBONDER All Purpose Adhesive, clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 53 PK (Q711-5P)
- SUREBONDER Epoxy Adhesive, Green, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 450 PK (725R10-25P)
- SUREBONDER QUAD-862 8'' x 5/8'' Low Temp Ribbed Tan Glue Stick, 165PK (328QUAD862)
- TOLSEN 12pc Hot Melt Glue Stick Set Size: 4 (79110)
- Surebonder Hot Melt Adhesives