Shop All Exterior Stains & Sealers
Surebond
Sealer, 1 gal, Clear, Epoxy, Semi Gloss
Mfr # SB-3330 G
Zoro # G2899547
original price:
$60.59
10% off
new price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Semi Gloss
- Size 1 gal.
- Application Method Brush, Roller, Spray
- Dry Time - Light Traffic 1 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebond
- MFR # SB-3330 G
- Zoro # G2899547
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal. |
Details
Item | Sealer |
Color | Clear |
Finish | Semi Gloss |
Application Method | Brush, Roller, Spray |
Dry Time - Light Traffic | 1 hr. |
Coverage | 100 to 300 sq. ft./gal. |
Base Type | Water |
Exposure Conditions | Mild to Moderate |
Dry Time Recoat | 1/2 hr. |
Dry Time Tack Free | 1/2 hr. |
VOC Content | Less Than100g/L |
Resin Type | Epoxy |
Standards | EPA Standards |
Green Environmental Attribute | Meets SCAQMD Requirements |
Surface | Block, Concrete, Masonry, Stucco Walls, Cultured/Manufactured Stone |
Dry Time | 24 hr. |
Application Temperature | 50 to 90 Degrees F |
Description
Sealer, Water Base Type, Epoxy Resin Type, VOC Content Less Than 100g/L, Size 1 gal, Color Clear, Semi Gloss Finish, Coverage 100 to 300 sq ft/gal, Dry Time Tack Free 1/2 hr, Dry Time - Light Traffic 1 hr, Dry Time 24 hr, Dry Time Recoat 1/2 hr, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roller, Spray, Block, Concrete, Cultured/Manufactured Stone, Masonry, Stucco Walls, Exposure Conditions Mild to Moderate, EPA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Blok-Lok with Graffiti Control 2-in-1 Sealer (CR-0609)
- PREMIER Premier Paint Roller 81048 4 - 8 ft. Stainless Steel; Internal Twist Telescoping Extension Pole (105660)
- KOOL SEAL 5 gal. White Acrylic Primer (KS0034800-20)
- MINWAX Qt Coff Wd Gel Stain (660910000)
- SUREBOND Sealer, 5 gal, Clear, Epoxy, Matte to Satin (SB-1300 P)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte to Satin (SB-1300 G)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte (SB-5000 G)
- RAINGUARD BRANDS 16 Oz Paver Sealer, Natural Finish, Clear (SP-5006)
- CABOT Solid Color Oil Stain Low VOC Solid Tintable Medium Base Oil-Based Alkyd Deck Stain 1 gal (140.0007608.007)
- TWP CEDAR201 STAIN 1G (TWP201-1)
- VARATHANE WOOD STN DARK WLNT .5PT (262025)
- Surebond Exterior Stains & Sealers