Shop All Caulks & Sealants
Surebond
Sealant, 10.3 oz, Tube, Black, Silicone Base
Mfr # SB-188 T Black
Zoro # G0145293
original price:
$23.30
21% off
new price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone
- Application Architectural, Automotive, Construction, Draftstop and Waterproof Eavestroughs and Soffits, Electrical, for Applications that Require Permanent Flexible, Heat and Vibration, HVAC, Marine, Plumbing, Sealing Around Bathroom and Kitchen Fixtures, Sealing Windshields in Vehicles and Boats, Waterproof Seals that Will Withstand Moisture
- Series SB-188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebond
- MFR # SB-188 T Black
- Zoro # G0145293
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Black, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Fire Resistant, High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Nonflammable, Nonsagging, Ozone Resistant, Vibration Resistant, Weather Resistant, Sealant Properties Flexible, Standards ASTM C679, ASTM D412, TT-S-00230C, Elongation 550 Percent, Full Cure Time 1 day, Maximum Performance Temperature 500 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x 30 ft. (SL24B.30.12)
- PC PRODUCTS Fast Tack #384 Super Flash Pallet Adhesive, PC-Woody Series, Silver, Can, 1:01 Mix Ratio (643334)
- 3M 3M 4941 VHB Tape 0.5" x 5yd, Gray, 45 mil (4941)
- NEWBORN Dripless Manual Caulk Gun, For 10 oz Container Size, 10:1, Half Barrel Frame (930-GTD)
- SUREBOND Sealant, 10.3 oz, Tube, Clear, Silicone Base (SB-188 T Clear)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, White, Temp Range -62 to 350 Degrees F (SB-180 T WH)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Black, Temp Range -62 to 350 Degrees F (SB-180 T BL)
- SUREBOND Sealant, 10.3 oz, Cartridge, Clear, Toluene Base (SB-190)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Gray, Temp Range -62 to 350 Degrees F (SB-180 T AL)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 5 gal, Red, Temp Range -62 to 500 Degrees F (SB-200 P RE)
- KRAKENBOND Krakenbond Fire Block Acrylic Caulk for Stone, Concrete, Cement, Heat Resistant, Paintable, 10.1 oz, White, 12PK (KR1201FRS-12)
- Surebond Caulks & Sealants