Shop All Exterior Stains & Sealers
Surebond
Joint Stabilizing Sealer, 5 gal, Clear
Mfr # SB-7000 P
Zoro # G0945953
Free Shipping & Returns
Not eligible for select promotions
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Semi Gloss
- Green Environmental Attribute Meets SCAQMD Requirements
- Dry Time - Light Traffic 1 hr.
- Resin Type Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surebond
- MFR # SB-7000 P
- Zoro # G0945953
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 gal. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Joint Stabilizing Sealer |
Color | Clear |
Finish | Semi Gloss |
Green Environmental Attribute | Meets SCAQMD Requirements |
Dry Time - Light Traffic | 1 hr. |
Resin Type | Epoxy |
Dry Time Tack Free | 1/2 hr. |
Surface | Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile |
Coverage | 100 to 300 sq. ft./gal. |
Standards | EPA Standards |
Exposure Conditions | Mild to Extermine |
Dry Time | 24 hr. |
Application Method | Brush, Roller, Spray |
VOC Content | Less Than100g/L |
Base Type | Water |
Dry Time Recoat | 1/2 hr. |
Application Temperature | 50 to 90 Degrees F |
Description
Joint Stabilizing Sealer, Water Base Type, Epoxy Resin Type, VOC Content Less Than 100g/L, Size 5 gal, Color Clear, Semi Gloss Finish, Coverage 100 to 300 sq ft/gal, Dry Time Tack Free 1/2 hr, Dry Time - Light Traffic 1 hr, Dry Time 24 hr, Dry Time Recoat 1/2 hr, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile, Exposure Conditions Mild to Extermine, EPA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Black, Matte, 11 oz (276779)
- OSBORN #4 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111200)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Orange, Fluorescent, 14 oz (2255838)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- SUREBOND Sealer, 5 gal, Clear, Epoxy, Matte to Satin (SB-1300 P)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Semi Gloss (SB-3330 G)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte to Satin (SB-1300 G)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte (SB-5000 G)
- SUNNYSIDERPORATION QT Boiled Linseed Oil (87232S)
- HOMESTEAD Tivoli II Mahogany Peel N Stick Vinyl Planks (HO3221)
- THOMPSONS WATERSEAL Wood Sealer Solid Coastal Gray Waterproofing Wood Stain and Sealer 1 gal (TH.093901-16)
- Surebond Interior and Exterior Paints and Stains