Shop All Exterior Stains & Sealers
Surebond
Joint Stabilizing Sealer, 1 gal, Clear
Mfr # SB-7000 G
Zoro # G0584902
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Clear
- Finish Semi Gloss
- Dry Time Recoat 1/2 hr.
- Standards EPA Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebond
- MFR # SB-7000 G
- Zoro # G0584902
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Joint Stabilizing Sealer |
Color | Clear |
Finish | Semi Gloss |
Dry Time Recoat | 1/2 hr. |
Standards | EPA Standards |
Dry Time Tack Free | 1/2 hr. |
Application Method | Brush, Roller, Spray |
Base Type | Water |
Dry Time - Light Traffic | 1 hr |
Dry Time | 24 hr |
Exposure Conditions | Mild to Extermine |
Resin Type | Epoxy |
Coverage | 100 to 300 sq. ft./gal. |
VOC Content | Less Than 100g/L |
Green Environmental Attribute | Meets SCAQMD Requirements |
Application Temperature | 50 to 90 Degrees F |
Surface | Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile |
Description
Joint Stabilizing Sealer, Water Base Type, Epoxy Resin Type, VOC Content Less Than 100g/L, Size 1 gal, Color Clear, Semi Gloss Finish, Coverage 100 to 300 sq ft/gal, Dry Time Tack Free 1/2 hr, Dry Time - Light Traffic 1 hr, Dry Time 24 hr, Dry Time Recoat 1/2 hr, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile, Exposure Conditions Mild to Extermine, EPA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Interior Paint, Eggshell, WaterBase, Eggshell, 1 gal (2771)
- SPEEDAIRE Paint Tank, 2 1/2 Gal, Galvanized Steel (1ZMG5)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (00R2310060)
- HANDY Recycled Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 12 1/2" W, 3 PK (7510-CC)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Semi Gloss (SB-3330 G)
- SUREBOND Sealer, 5 gal, Clear, Epoxy, Matte to Satin (SB-1300 P)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte to Satin (SB-1300 G)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte (SB-5000 G)
- CABOT Australian Timber Oil Transparent Mahogany Flame Oil-Based Australian Timber Oil 1 gal (140.0003459.007)
- THOMPSONS WATERSEAL Transparent Chestnut Brown Waterproofing Wood Stain & Sealer, 5 gal (TH6216)
- THOMPSONS WaterSeal Clear VOC MultiSurface Waterproofing Sealer, 6 Gal. (TH.024106-06)
- Surebond Exterior Stains & Sealers