Shop All Construction Adhesives
Surebond
Adhesive, SB-10 Series, Sand, 10 oz, Cartridge
Mfr # SB-10 T
Zoro # G2284301
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Voc Compliant
- Application Concrete Interlocking, Clay and Roof Deck Pavers, Ceramic Tile, Natural Stone Slabs, Retaining Wall Block
- Color Clear
- Container Size 10 oz
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surebond
- MFR # SB-10 T
- Zoro # G2284301
- UPC # 041154000027
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 10 oz |
Container Size Range | 10.5 fl oz and Under |
Container Size - Adhesives | 10.0 oz |
Description
Construction Adhesive, Adhesive Color Sand, Application Method Caulking Gun, Chemical Base Solvent Base, Container Size 10 fl oz, Container Type Cartridge, Features High-Strength, Quick-Curing, Structural Grade Adhesive, Interior/Exterior Interior/Exterior, Working Time 10 min, VOC Content Weight Percentage 0.25 Percent, Water Resistance Not Water-Resistant, VOC Content Weight 50 g/L, Standards ASTM 2339-70, FHA UM-60, UN-STD 1804, VOC Compliant, Low Odor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Tuf-Set, Blue, Paste (56018)
- DURHAMS ROCK HARD 1 Lb. Can Powder Water Putty (RHWP1)
- PERMATEX Permatex Auto High Tack Gasket Sealant 4oz Brush - Top Can (80062)
- 3M Masking Tape, Dark Green, 2 In. x 18 Yd. (8992)
- WW HENRY Floor Tile Adhesive 1Gal (32079)
- LIQUID NAILS Interior Projects Acrylic Latex Construction Adhesive 10 oz (407678)
- LOCTITE Glue Stick, Clear, 10 fl oz, Cartridge (1390595)
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 4 gal, Pail (3000-4)
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- DAP RapidFuse 0.85 Oz. Clear Multi-Purpose Adhesive (7079800155)
- GORILLA GLUE Construction Adhesive, Heavy Duty Series, White, 9 oz, Cartridge (8010001)
- Surebond Construction Adhesives