Shop All Caulks & Sealants
Surebond
Acetoxy Cure RTV Silicone Sealant, 5 gal, Clear, Temp Range -62 to 350 Degrees F
Mfr # SB-160 P CL
Zoro # G4054867
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sealing and Glazing, HVAC/R, Plumbing, Kitchen and Bath, Sanitary Seals, Precast Concrete, Appliance Trim, Interior and Exterior, Above Grade
- Color Clear
- Size 5 gal
- Substrates Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile
- Temp. Range -62 to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surebond
- MFR # SB-160 P CL
- Zoro # G4054867
- UPC # 087086001657
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Container Size Range | Over 10 oz |
Container Size and Type | 5 gal Pail |
Description
RTV Silicone Sealant, Color Clear, Container Size 5 gal, Container Type Pail, Full Cure Time 1 day, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -62 Degrees F, Product Form Paste, For Fluid Type Water, For Material Type Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile, Wood, Resistance Properties Water Resistant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Matte Cloth Tape, 4x55yd., Brown Cloth (PRO-GAFF)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.1 oz, Tube (5000413)
- GORILLA GLUE Gorilla Glue®, 8 oz., Light Tan, 1/Case (ADHGG15)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44050)
- SUREBOND Sealant, 10.3 oz, Tube, Black, Silicone Base (SB-188 T Black)
- SUREBOND Sealant, 10.3 oz, Cartridge, White, Hybrid Base (SB-190 T WHITE)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -62 to 350 Degrees F (SB-180 T CL)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Black, Temp Range -62 to 350 Degrees F (SB-180 T BL)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Gray, Temp Range -62 to 350 Degrees F (SB-180 T AL)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, White, Temp Range -62 to 350 Degrees F (SB-180 T WH)
- LOCTITE OSI Quad Gray Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637251)
- Surebond Caulks & Sealants