Shop All Caulks & Sealants
Surebond
Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Gray, Temp Range -62 to 350 Degrees F
Mfr # SB-180 T AL
Zoro # G4054937
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HVAC, Duct and Electrical
- Size 10.3 oz
- Substrates Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile
- Temp. Range -62 to 350 Degrees F
- Sealant Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebond
- MFR # SB-180 T AL
- Zoro # G4054937
- UPC # 087086001831
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Gray, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Nonflammable, Nonshrinking, Ultraviolet Resistant, Waterproof, Weather Resistant, Standards 29 CFR 1910.1200, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -62 Degrees F, Working Time 10 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100 (10265)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 520 in (70663)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX0)
- LOCTITE UV Cure Adhesive, AA 3525 Series, Clear, Bottle (234691)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -62 to 350 Degrees F (SB-180 T CL)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, White, Temp Range -62 to 350 Degrees F (SB-180 T WH)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Black, Temp Range -62 to 350 Degrees F (SB-180 T BL)
- SUREBOND Sealant, 10.3 oz, Tube, Black, Silicone Base (SB-188 T Black)
- SUREBOND Metalbond, 10.3 oz, Cartridge, Aluminum Gray, Naptha Base (SB-12)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 2.8 oz, Clear, Temp Range -62 to 350 Degrees F (SB-180 SQ CL)
- DAP Dynaflex 230 Cedar Tan Silicone Door Trim and Window Sealant 10.1 oz (7079818412)
- Surebond Caulks & Sealants