Shop All Caulks & Sealants
Surebond
Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Gray, Temp Range -62 to 350 Degrees F
Mfr # SB-160 T AL
Zoro # G4054891
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Sealing and Glazing, HVAC/R, Plumbing, Kitchen and Bath, Sanitary Seals, Precast Concrete, Appliance Trim, Interior and Exterior, Above Grade
- Size 10.3 oz
- Substrates Metal, Steel, Tile, Fiberglass, Ceramic, Glass, Aluminum, Painted Surfaces, Plywood, Marble
- Temp. Range -62 to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebond
- MFR # SB-160 T AL
- Zoro # G4054891
- UPC # 087086001633
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10.3 oz |
Container Size Range | Over 10 oz |
Container Size and Type | 10.3 oz Cartridge |
Description
RTV Silicone Sealant, Color Silver, Container Size 10.3 oz, Container Type Cartridge, Full Cure Time 1 day, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -62 Degrees F, Product Form Paste, For Fluid Type Water, For Material Type Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile, Wood, Resistance Properties Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Film Tape, Polyimide, Amber, 1/2In x 100 Ft (Kapton HN)
- GORILLA GLUE Duct Tape, Silver, 9.1 m Tape L (105463)
- ABATRON Epoxy Adhesive, 55-1 Series, Gray, 16 lb, Pail, 1:01 Mix Ratio, 5 hr Functional Cure (5512GKR)
- NMC Caution-High Voltage (PT11)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, White, Temp Range -62 to 350 Degrees F (SB-180 T WH)
- SUREBOND Sealant, 10.3 oz, Cartridge, White, Hybrid Base (SB-190 T WHITE)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 5 gal, Red, Temp Range -62 to 500 Degrees F (SB-200 P RE)
- SUREBOND Sealant, 10.3 oz, Tube, White, Butyl Base (SB-140 T)
- SUREBOND Neutral/Oxime Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -60 to 300 Degrees F (SB-170 T CL)
- SUREBOND Sealant, 10.3 oz, Tube, Black, Silicone Base (SB-188 T Black)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Black, Silicone Rubber Base (70798-08642)
- Surebond Caulks & Sealants