Shop All Concrete and Asphalt Repair - Patches and Compounds
This Product is Discontinued
Surebond
50 lb. Russet Brown PolySweep Joint Polymeric Sand (Discontinued)
Mfr # PSSWJ-50-008
Zoro # G3328486
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Filling Wide Joints In Concrete Pavers, Cast Stone, Pavements, Slabs, Natural Stone Products, Clay Pavers etc.
- Size 50 lb.
- For Use On Surface Material Concrete, Stone
- Color Russet Brown
- Adheres To Concrete Pavers, Clay Pavers, Cast Stone, Slabs, Natural Stone Products, Porcelain Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebond
- MFR # PSSWJ-50-008
- Zoro # G3328486
- UPC # 041154207037
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 50 lb. |
Container Size | 50 lb |
Details
Item | PolySweep Joint Polymeric Sand |
Application | Filling Wide Joints In Concrete Pavers, Cast Stone, Pavements, Slabs, Natural Stone Products, Clay Pavers etc. |
For Use On Surface Material | Concrete, Stone |
Color | Russet Brown |
Adheres To | Concrete Pavers, Clay Pavers, Cast Stone, Slabs, Natural Stone Products, Porcelain Tile |
Container Type | Bag |
Functional Cure | 24 hr. |
Dry Time | 24 hr. |
Coverage | 15 to 25 sq ft |
Begins to Harden | Not Specified |
Characteristics | Creates a Long Term, Semi-solid Joint with a No Portland Cement Formula, Inhibits Weed Growth, Deters Insects, Expands and Contracts with The Elements Such As Extreme Heat, Extreme Cold and Freeze/Thaw Cycles, Stabilizes The Sand Within The Pavement Joints to Maintain Interlock |
Full Cure Time | 1 day |
Flash Point | Non-Combustible |
Container Style | Bag |
VOC | 0 |
Includes | Application Instructions |
For Use With | Wide Joints in Concrete Pavers, Cast Stone, Pavements, Slabs and Natural Stone Products as Well as Clay Pavers |
Starts to Harden | 12 hr to 1 day |
Dry Time Recoat | Not Specified |
Dry Time Tack Free | Not Specified |
Base Type | Polymeric |
Patching Application | Joint Fillers |
Description
PolySweep Joint Polymeric Sand, Container Size 50 lb, Container Type Bag, Full Cure Time 1 day, Color Russet Brown, For Use On Surface Material Concrete, Stone, Flash Point Non-Combustible, For Use With Wide Joints in Concrete Pavers, Cast Stone, Pavements, Slabs and Natural Stone Products as Well as Clay Pavers, Package Quantity 8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.