Shop All Concrete and Asphalt Cleaners and Sealers
Surebond
275 gal. Sealer, matte Finish, Clear, Water Base
Mfr # SB-5000 Tote
Zoro # G9811602
product price: $16,893.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,893.99
Free 30-Day Returns
Key Features
- Application Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile
- Resin Type Epoxy
- Coverage 100 to 300 sq. ft./gal.
- Color Clear
- Dry Time Tack Free 1/2 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebond
- MFR # SB-5000 Tote
- Zoro # G9811602
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Container Size | 275 gal |
Details
Item | Sealer |
Application | Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile |
Resin Type | Epoxy |
Coverage | 100 to 300 sq. ft./gal. |
Color | Clear |
Dry Time Tack Free | 1/2 hr. |
Dry Time Recoat | 1/2 hr |
Application Method | 90 Degrees F |
Application Temperature | 50 to 90 Degrees F |
Standards | EPA Standards |
Dry Time | 24 hr. |
Finish | Matte |
Base Type | Water |
Description
Sealer, Water Base Type, Epoxy Resin Type, VOC Content Less Than 100g/L, Size 275 gal, Color Clear, Matte Finish, Coverage 100 to 300 sq ft/gal, Dry Time Tack Free 1/2 hr, Dry Time - Light Traffic 1 hr, Dry Time 24 hr, Dry Time Recoat 1/2 hr, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile, Exposure Conditions Mild to Moderate, EPA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND PAINTER TAPE 1.88""X60YD (1361966)
- ECLECTIC PRODUCTS Famowood Net Wt 24 Oz White Pine Solvent Free Wood Filler (40022148)
- ECLECTIC PRODUCTS 1/4 Pt Cherry Famowood Water-Based Latex Wood Filler (40042112)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-2" X 60YD)
- SUREBOND 55 gal. Sealer, Semi-gloss Finish, Clear, Water Base (SB-3330 D)
- UGL Masonry Waterproofer, Gray, Liquid, 5 gal Pail (27615)
- TENON 55 gal. Sealer, Clear, Water Base (120824)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Clear Flat Bonding Primer 1 gal (FLB100099-01)
- GARDNER-GIBSON Gardner-Gibson 5227-1-61 Black Jack White Acrylic Roof Patch; 10 oz. (800872)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete White Water-Based Acrylic Waterproofing Concrete Stain 1 gal (CCST211099-01)
- TENON 1 Gallon Sealer, Clear, Water Base (120823)
- Surebond Concrete and Asphalt Cleaners and Sealers