Shop All Concrete Floor Coatings
Surebond
275 gal Joint Stabilizing Sealer, Gloss Finish, Clear, Water Base
Mfr # SB-7000 Tote
Zoro # G9811645
product price: $7,161.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,161.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Clear
- Size 275 gal
- Finish Semi-Gloss
- Exposure Conditions Mild to Moderate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebond
- MFR # SB-7000 Tote
- Zoro # G9811645
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 275 gal |
Container Size | 275 gal |
Description
Joint Stabilizing Sealer, Base Type Water, Resin Type Epoxy, Color Clear, Finish Semi-Gloss, Size 275 gal, VOC Content Less Than 100 g/L, Coverage 100 to 300 sq ft/gal, Exposure Conditions Mild to Moderate, Dry Time 24 hr, Application Temperature 50 Degrees to 90 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKKENS LV650 Sealer Grey (483252)
- VHT Heat Resistant to 550 Degrees Fahrenheit, Flat Black, 11 Ounce Aerosol Spray Can (SP130)
- PAINTLINE PaintLine PJSB Blower Bundle (with Blower) (PJSB.BLWR BUNDLE)
- PREMIER Paint Grid, 5 gal., Steel, 12in Lx5-1/8inW (5GGSS)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Silver Gray, Solvent Base (203373)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Orange, Water Base (261116)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Red, Water Base (261115)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (AS5479402)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Accent Base Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF894092-01)
- RUST-OLEUM 90 Oz. Kit High Gloss Finish, Clear (282829)
- VALSPAR Concrete Stain Solid Base 4 Resin Concrete Stain 1 gal (024.1082324.007)
- Surebond Concrete Floor Coatings