Shop All Brushes
This Product is Discontinued
Sure-Surface Scrubber
Scrub Brush, Poly, Replacement Brush Head (Discontinued)
Mfr # 66372 ASSORT 10+
Zoro # G4143727
This Product is Discontinued
Key Features
- Brush Type Replacement Brush Head
- Bristle Firmness Soft
- Bristle Color Blue
- Brush Length 8 in
- Handle Length Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Surface Scrubber
- MFR # 66372 ASSORT 10+
- Zoro # G4143727
- UPC # 011812663727
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 8 in |
Handle Length | Not Included |
Brush Width | 4 5/8 in |
Trim Length | 1 3/4 in |
Overall Length | 4 1/4 in |
Head Width | 4 5/8 in |
Details
Brush Type | Replacement Brush Head |
Bristle Firmness | Soft |
Bristle Color | Blue |
Handle Color | Not Included |
Bristle Material | Polypropylene |
Brush Handle Style | Replacement Brush Head |
Item | Scrub Brush |
Features | Ergonomically Proven Principles |
Chemical Resistant | Yes |
FDA Compliant | No |
Color | Blue |
Color Coding System | No |
Acid Resistant | Yes |
Temperature Resistant | No |
Description
Scrub Brush, Bristle Firmness Soft, Bristle Material Polypropylene, Handle Material Not Applicable, Brush Length 8 in, Handle Length Not Included, Head Width 4 5/8 in, Bristle Color Blue, Overall Length 4 1/4 in, Chemical Resistant Yes, Brush Type Replacement Brush Head, Features Ergonomically Proven Principles, Handle Color Not Included, Temperature Resistant No, FDA Compliant No, Acid Resistant Yes, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.