Shop All Brooms
This Product is Discontinued
Sure-Surface Scrubber
Scrub Brush, Blue, Not Included L Handle (Discontinued)
Mfr # 66374
Zoro # G3977671
This Product is Discontinued
Key Features
- Bristle Material Polypropylene
- Bristle Color Blue
- Handle Length Not Included
- Handle Color Not Included
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Surface Scrubber
- MFR # 66374
- Zoro # G3977671
- UPC # 011812663741
- Country of Origin United States
- Category Brooms
Dimensions
Handle Length | Not Included |
Overall Length | 4 1/4 in |
Trim Length | 1 3/4 in |
Brush Width | 4 3/4 in |
Brush Length | 8 in |
Head Width | 4 3/4 in |
Details
Bristle Material | Polypropylene |
Bristle Color | Blue |
Handle Color | Not Included |
Item | Scrub Brush |
Acid Resistant | Yes |
Features | Ergonomically Proven Principles |
Color | Blue |
Brush Handle Style | Replacement Brush Head |
FDA Compliant | No |
Temperature Resistant | No |
Color Coding System | No |
Chemical Resistant | Yes |
Application | General |
Brush Type | Replacement Brush Head |
Description
Scrub Brush, Bristle Material Polypropylene, Handle Material Not Applicable, Brush Length 8 in, Handle Length Not Included, Head Width 4 3/4 in, Bristle Color Blue, Overall Length 4 1/4 in, Chemical Resistant Yes, Brush Type Replacement Brush Head, Features Ergonomically Proven Principles, Handle Color Not Included, Temperature Resistant No, FDA Compliant No, Acid Resistant Yes, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.