Shop All Entrance Mats
Sure Stride
Sure Stride Matting, Smoke Grey 2' x 25' Roll
Mfr # 44501225900
Zoro # G6786128
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smoke
- Thickness 3/32"
- Weight 5.6 lb
- Overall Length 300 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure Stride
- MFR # 44501225900
- Zoro # G6786128
- Country of Origin China
- Category Entrance Mats
Dimensions
Overall Length | 300 in |
Overall Width | 24 in |
Details
Color | Smoke |
Thickness | 3/32" |
Weight | 5.6 lb |
Description
Sure Stride is low-profile, anti-microbial matting with adhesive backing to ensure it stays in place. It is recommended for commercial use on hard floor surfaces to help prevent slips, trips, and falls caused by moisture.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (16-D622/XXL)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, 2X-Large (EWIMP0612)
- TIMBERLAND PRO 8-Inch Work Boot, W, 8, Brown, PR (TB152561214)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- SURE STRIDE Sure Stride Matting, Smoke Grey 3' x 100' Roll (445013100900)
- DURABLE CORP E 3' X 6' Brown Entrance Mat Entrance Mat (654S36BN)
- H2H Anchor 22X36 Cocoa Mat (H2430993)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (109S0310BR)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107382436)
- WATERHOG WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing (2653335070)
- Sure Stride Entrance Mats