Shop All Automotive Brushes & Vacuums
Sure Shot
Sure-Fil, Auto Filling System For Model A
Mfr # S405A
Zoro # G2684521
product price: $1,561.99
/ea
Free Shipping & Returns
$1,561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- For Use With 32 Oz. Model "A" sprayers
- Container Size 23 oz.
- Appearance Liquid
- Includes Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Shot
- MFR # S405A
- Zoro # G2684521
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
Container Type | Bottle |
Item | Automated Filling System |
For Use With | 32 Oz. Model "A" sprayers |
Appearance | Liquid |
Includes | Table |
Description
Sure-Fil,Auto Filling System For Model A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Direct-Weld Square Jack, 12-1/2" Travel (28512)
- WIX FILTERS CADILLAC 67/DODGE POLICE 59/CHEV 63-65. (42070)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-320-001)
- OTC Vacuum Pressure Gauge Kit (5613)
- SURE SHOT Quick Connect Coupler (S-20F)
- SURE SHOT Sure-Fil, Auto Filling System For Model A (S400A)
- SURE SHOT Nozzle Extension, Rigid, 6" (P338)
- SURE SHOT Spray Nozzle, Medium Mist, PK100 (B30-035 BULK)
- SURE SHOT Pin Stream Nozzles, Tubes, 6", PK100 (B30-001 BULK)
- SURE SHOT Spray Nozzle, Extra Fine (P707)
- HELPMATE Heavy Duty 10 inch Dip Brush (HM93086)
- Sure Shot Automotive Brushes & Vacuums