Shop All Automotive Brushes & Vacuums
Sure Shot
Sprayer, Steel, Black, 32 oz.
Mfr # A1000B
Zoro # G2684022
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Multi Purpose Nozzle
- Appearance Black
- Container Size 23 oz.
- Container Type Bottle
- For Use With Automotive Paint Finsihes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure Shot
- MFR # A1000B
- Zoro # G2684022
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
Item | Handheld Sprayer |
Includes | Multi Purpose Nozzle |
Appearance | Black |
Container Type | Bottle |
For Use With | Automotive Paint Finsihes |
Description
Handheld Sprayer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Mortise Lock Set W/ Bolt (0927DP0CHR)
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - Purple (BH-360-PP)
- TIMKEN Differential Pinion Race - Front Outer, M88010 (M88010)
- BALDWIN FILTERS Air Filter, 4-3/32 x 7-23/32 in. (PA2778-FN)
- SURE SHOT Repait Kit, Partial, For Model M (KM5)
- SURE SHOT Valve Seat Adapter, Female Nozzle (P307)
- SURE SHOT Pin Steam Nozzle, Long, 3" (P345)
- SURE SHOT Sprayer, Aluminum, 200 psi, 16 oz. (B8000CB)
- SURE SHOT Nozzle Extension, Bendable, 12" (P339)
- SURE SHOT Repair Kit, Complete, For Model A (K10)
- HTI Wash Mitt W/ Cuff - White 8" X 11" (HT-750)
- Sure Shot Automotive Brushes & Vacuums