Shop All Automotive Brushes & Vacuums
Sure Shot
Sprayer, Plated, Stl, Adjstble Nzzle, 32 oz.
Mfr # A1102
Zoro # G2684007
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Liquid
- For Use With Automotive Paint Finsihes
- Container Size 32 oz.
- Container Type Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Shot
- MFR # A1102
- Zoro # G2684007
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 32 oz. |
Details
Appearance | Liquid |
For Use With | Automotive Paint Finsihes |
Item | Nickel Plated Finish Steel Sprayer |
Container Type | Canister |
Description
Sprayer,Plated,Stl,Adjstble Nzzle,32 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Self Closing Funnels, Fuse Link, 165F (08208 W/33IN TUBE)
- SHARK INDUSTRIES Bead Lifting Tool For Tire Changers - Sold 1 Each (80767)
- REFRESH Air Freshener, Diffuser, Clear, New Car, PK2 (AUTORMD205-2AME)
- HALTEC Large Bore Dual Foot Chuck, 45 deg. Angle (322)
- SURE SHOT Pin Steam Extension, 12" (P337)
- SURE SHOT Extension, Spray Head, 3" (P320)
- SURE SHOT Nozzle Extension, Flexible, 12" (P330)
- SURE SHOT Spray Nozzle, Coarse Mist, PK100 (B30-080 BULK)
- SURE SHOT Sure-Fil, Auto Filling System For Model B (S500A)
- SURE SHOT Fan Nozzle, Flat, Regular Mist (P501)
- SUPERJOCK CHGMIC-493 9 x 7 in. Chenille Premium Microfiber Wash Mitt (SU2466047)
- Sure Shot Automotive Brushes & Vacuums