Shop All Automotive Brushes & Vacuums
Sure Shot
Sprayer, Plated, Aluminum, 200 psi, 16 oz.
Mfr # B8100CB
Zoro # G2684110
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automotive Paint Finsihes
- Container Type Can
- Appearance Aerosol
- Container Size 16 oz.
- Includes Extra Valve And Nozzle Assortment, Including: 2 Fine, 2 Regular, 2 Medium, 2 Coarse And 1 Pin Stream Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Shot
- MFR # B8100CB
- Zoro # G2684110
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 16 oz. |
Details
For Use With | Automotive Paint Finsihes |
Container Type | Can |
Item | Electroless Nickel Plated Aluminum Sprayer With Chrome Plated Brass Top |
Appearance | Aerosol |
Includes | Extra Valve And Nozzle Assortment, Including: 2 Fine, 2 Regular, 2 Medium, 2 Coarse And 1 Pin Stream Nozzle |
Description
Sprayer,Plated,Aluminum,200 psi,16 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Brake Fluid, Liquid, Clear, 12 Oz (MAG00122)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 13" H (3514)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 1/2" Post - 2-Pack (252287)
- CENTRAL TOOLS Flexible Pocket Rule 32Nds/64Ths, 6" (CEN6514)
- SURE SHOT Nozzle Extension, Rigid, 6" (P325)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- SURE SHOT Spray Nozzle, Fine Mist, PK100 (B30-040 BULK)
- SURE SHOT Spray Nozzle, Regular Mist, PK100 (B30-043 BULK)
- SURE SHOT Sure-Fil, Auto Filling System For Model M (S450A)
- SURE SHOT Sure-Fil, Auto Filling System For Model M (S455A)
- CARRAND Heavy Duty Wash Brush Head Only, 10" Wide (CRD93111)
- Sure Shot Automotive Brushes & Vacuums