Shop All Automotive Brushes & Vacuums
Sure Shot
Sprayer, Plated, Aluminum, 16 oz.
Mfr # B8100PL
Zoro # G2684147
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz.
- Includes Extra Valve And Nozzle Assortment, Including: 2 Fine, 2 Regular, 2 Medium, 2 Coarse And 1 Pin Stream Nozzle
- For Use With Automotive Paint Finsihes
- Appearance Aerosol
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Shot
- MFR # B8100PL
- Zoro # G2684147
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 16 oz. |
Details
Includes | Extra Valve And Nozzle Assortment, Including: 2 Fine, 2 Regular, 2 Medium, 2 Coarse And 1 Pin Stream Nozzle |
For Use With | Automotive Paint Finsihes |
Appearance | Aerosol |
Container Type | Can |
Item | Electroless Nickel Plated Aluminum Sprayer With Plastic Top |
Description
Sprayer,Plated,Aluminum,16 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Bronze Pipe Nipple - 1/2" NPT (PN-500)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 150 A (CB150)
- FORD Roller Bearing, Round Nose (M-7600-A)
- ANCHOR INDUSTRIES Various Applications, 2337 (2337)
- SURE SHOT Extension, Spray Head, 3" (P320)
- SURE SHOT Sprayer, Steel, Green, 32 oz. (A1000G)
- SURE SHOT Pin Stream Nozzle (P301)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- SURE SHOT Mist Nozzle, Regular (P302)
- SURE SHOT Fan Nozzle, Flat, Regular Mist (P501)
- HELPMATE Heavy Duty 10 inch Dip Brush (HM93086)
- Sure Shot Automotive Brushes & Vacuums