Shop All Automotive Brushes & Vacuums
Sure Shot
Sprayer, Aluminum, 200 psi, 16 oz.
Mfr # B8000CB
Zoro # G2684101
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extra Valve And Nozzle Assortment, Including: 2 Fine, 2 Regular, 2 Medium, 2 Coarse And 1 Pin Stream Nozzle
- Container Type Can
- Container Size 16 oz.
- For Use With Automotive Paint Finsihes
- Appearance Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Shot
- MFR # B8000CB
- Zoro # G2684101
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 16 oz. |
Details
Includes | Extra Valve And Nozzle Assortment, Including: 2 Fine, 2 Regular, 2 Medium, 2 Coarse And 1 Pin Stream Nozzle |
Container Type | Can |
For Use With | Automotive Paint Finsihes |
Item | Red Powder Coated Aluminum Sprayer With Chrome Plated Brass Top |
Appearance | Aerosol |
Description
Sprayer,Aluminum,200 psi,16 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket, 31/32Dx4 19/64Lx1 13/32W In (43380)
- DAYCO Auto V-Belt, Industry Number 13A1395 (17550)
- DONALDSON P165338, DURAMAX (P165338)
- KATS Diesel Engine Heater, for Volvo D16 (30810)
- SURE SHOT Nozzle Extension, Flexible, 12" (P331)
- SURE SHOT Complete Assemblies, Model B, PK6 (B51)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- SURE SHOT Siphon Tube Assembly, 5 gal. (S-90)
- SURE SHOT Sprayer, Plated, Aluminum, 200 psi, 16 oz. (B8100CB)
- SURE SHOT Pin Steam Extension, 12" (P337)
- SURE SHOT Spray Nozzle, Medium Mist, PK100 (B30-035 BULK)
- Sure Shot Automotive Brushes & Vacuums