Shop All Automotive Brushes & Vacuums
Sure Shot
Spray Nozzle, Fine
Mfr # P305
Zoro # G2684199
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 23 oz.
- Container Type Bottle
- Appearance Cone
- For Use With Mold Release Agents and Dry-Cleaning Fluids, Model A and M sprayers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure Shot
- MFR # P305
- Zoro # G2684199
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
Item | Nozzles and Extension |
Container Type | Bottle |
Appearance | Cone |
For Use With | Mold Release Agents and Dry-Cleaning Fluids, Model A and M sprayers |
Description
Spray Nozzle,Fine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Arm Engine Cylinder Hone 8" (2833D)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- AGS NiCopp Brake Line Adapter, 1/4 x 8 (7/16-24 Invtd)(7/16-24 Invtd) (CNA-B430)
- MTD Starter Asm Dlx (753-06878)
- SURE SHOT Nozzle Extension, Rigid, 6" (P325)
- SURE SHOT Complete Assemblies, Model B, PK6 (B51)
- SURE SHOT Sprayer, Steel, Green, 32 oz. (A1000G)
- SURE SHOT Valve Seat Adapter, Female Nozzle (P307)
- SURE SHOT Repair Kit, Complete, For Model A (K10)
- SURE SHOT Sprayer, Steel, Black, 200 psi, 32 oz. (A1002)
- SURE SHOT Fan Nozzle, Flat, Adapter, Coarse Mist (P567)
- Sure Shot Automotive Brushes & Vacuums