Shop All Automotive Brushes & Vacuums
Sure Shot
Spray Nozzle, Extra Fine
Mfr # P707
Zoro # G2684302
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 23 oz.
- For Use With Model A and M sprayers
- Appearance Liquid
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Shot
- MFR # P707
- Zoro # G2684302
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
For Use With | Model A and M sprayers |
Appearance | Liquid |
Item | Extra Fine Full Pattern Nozzle Extension |
Container Type | Bottle |
Description
Spray Nozzle,Extra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Splice-Lok Viton Seal, 5/8", 2 pcs (AC4-03) (AC-4-03)
- AMFLO Tire Inflator 10-90 Psi (150-RET)
- TEKONSHA Tekonsha 3040-P Trailer Brake Control Wiring Harness - 2 Plugs, Toyota (3040-P)
- SKF Adapter Bearing, G1108-Krrb (G1108-KRRB)
- SURE SHOT Sprayer, Plated, Aluminum, 200 psi, 16 oz. (B8100CB)
- SURE SHOT Pin Steam Extension, 12" (P337)
- SURE SHOT Nozzle Extension, Rigid, 6" (P338)
- SURE SHOT Nozzle Extension, Bendable, 12" (P339)
- SURE SHOT Sprayer, Steel, Green, 32 oz. (A1000G)
- SURE SHOT Repair Kit, Partial, For Model A (K5)
- SURE SHOT Sure-Fil, Auto Filling System For Model A (S400A)
- Sure Shot Automotive Brushes & Vacuums