Shop All Automotive Brushes & Vacuums
Sure Shot
Pin Stream Nozzles, Tubes, 6", PK100
Mfr # B30-001 BULK
Zoro # G2684409
product price: $8.85
/pk 100, $0.09/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model B Sprayers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Shot
- MFR # B30-001 BULK
- Zoro # G2684409
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Details
Item | Pin Stream Nozzle |
For Use With | Model B Sprayers |
Description
Pin Stream Nozzles,Tubes,6 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Condensate Drain Pan, 33 in. x 28 in Heavy duty HVAC w/Drain Hose Adapter (CDP3026 P1)
- DAYCO UTILITY BELT (4L470)
- MARTIN TOOLS SPROCKET & GEAR Body Surfacing Spoon Slapping (MT1024)
- MAG 1 Automatic Transmission Fluid, 1 Qt. (MAG64092)
- SURE SHOT Filler Cap Assembly (P118)
- SURE SHOT Pistol Grip Handle, Screws (M240)
- SURE SHOT Repair Kit, Complete, For Model M (KM10)
- SURE SHOT Nozzle Extension, Bendable, 12" (P335)
- SURE SHOT Nozzle, Hypodermic Tube, 3" (P344)
- SURE SHOT Sprayer, Plated, Aluminum, 16 oz. (B8100PL)
- VIKAN Car Rim Cleaning Hand Brush, Hard (525352)
- Sure Shot Automotive Brushes & Vacuums