Shop All Automotive Brushes & Vacuums
Sure Shot
Pin Stream Nozzle
Mfr # P301
Zoro # G2684138
original price:
$7.42
13% off
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 23 oz.
- Container Type Bottle
- For Use With Model A and M sprayers
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure Shot
- MFR # P301
- Zoro # G2684138
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
Container Type | Bottle |
For Use With | Model A and M sprayers |
Appearance | Liquid |
Item | Nozzle |
Description
Pin Stream Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Filter Service Kit, Volvo, BK6663 (BK6663)
- MOTORCRAFT 5W30 Engine Oil (XO5W30QFA)
- VALLEY INDUSTRIES Nozzle Deflect 3.0 Grey 4 Pack (DF3.0-CSK)
- MILTON Dial Tire Gage, 0-15 psi (S-931)
- SURE SHOT Sure-Fil, Auto Filling System For Model B (S500A)
- SURE SHOT Sprayer, Plated, Aluminum, 16 oz. (B8100PL)
- SURE SHOT Valve Seat Adapter, Female Nozzle (P307)
- SURE SHOT Quick Connect Coupler (S-20F)
- SURE SHOT Nozzle, Adjustable, Fine Mist, Stream (P602)
- SURE SHOT Nozzle Extension, Bendable, 12" (P339)
- VIKAN Car Detail Brush Set, 7 Brushes (556052)
- Sure Shot Automotive Brushes & Vacuums