Shop All Automotive Brushes & Vacuums
Sure Shot
Nozzle, Hypodermic Tube, 3"
Mfr # P344
Zoro # G2684363
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Liquid
- Container Size 23 oz.
- For Use With Model A and M sprayers
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Shot
- MFR # P344
- Zoro # G2684363
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
Appearance | Liquid |
Item | Hypodermic Tubing 3 Long Nozzle Extension |
For Use With | Model A and M sprayers |
Container Type | Bottle |
Description
Nozzle,Hypodermic Tube,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Weatherproof Power Cord - 120V 15A - 7' 2.1M (8608652)
- VELVAC Repl. Cover Kit For 593083,593084 (591019)
- ILC Replacement For MINIATURE LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R6R4-8)
- PARKER Plug In Elbow, Nylon, 1/4 in. Pipe Size (369PTCSP-6-4)
- SURE SHOT Nozzle Extension, Rigid, 6" (P325)
- SURE SHOT Pin Stream Nozzles, Tubes, 6", PK100 (B30-001 BULK)
- SURE SHOT Repair Kit, Complete, For Model A (K10)
- SURE SHOT Spray Nozzle, Extra Fine (P707)
- SURE SHOT Spray Nozzle, Fine (P305)
- SURE SHOT Complete Repair Kit For Model B (BK50)
- CAR DEALER DEPOT Wash Square - White 9" X 9" (HT-950)
- Sure Shot Automotive Brushes & Vacuums