Shop All Automotive Brushes & Vacuums
Sure Shot
Nozzle Extension, Bendable, 12"
Mfr # P339
Zoro # G2684293
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model A and M sprayers
- Container Type Bottle
- Container Size 23 oz.
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Shot
- MFR # P339
- Zoro # G2684293
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
For Use With | Model A and M sprayers |
Container Type | Bottle |
Item | Bendable Brass Tube, 12 Nozzle Extension |
Appearance | Liquid |
Description
Nozzle Extension,Bendable,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTDR 21SI 70A24V (8030N)
- WIX FILTERS Hyd Filter, 51482 (51482)
- THERMOID Fuel Hose, Automotive, 7/16 In, 25 Ft (700025105)
- TRUCK-LITE Super 44, LED, Red, Round, 6 Diode, Stop/Turn/Tail, Fit 'N Forget S.S.0, 12V (44302R3)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- SURE SHOT 24 oz. Anodized Aluminum Pressure Sprayer, Black Finish (M2400B)
- SURE SHOT Repait Kit, Partial, For Model M (KM5)
- SURE SHOT Pistol Grip Handle, Screws (M240)
- SURE SHOT Complete Repair Kit For Model B (BK50)
- SURE SHOT Sprayer, Plated, Steel, Dual Nozzle, 32 oz. (A1100)
- HTI 60" Powder Coated Metal Shaft, Metal Tip Handle (MTH-1M)
- Sure Shot Automotive Brushes & Vacuums