Shop All Automotive Brushes & Vacuums
Sure Shot
Mist Nozzle, Coarse
Mfr # P302-B
Zoro # G2684162
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Cone
- Container Size 23 oz.
- For Use With WhiteWall Tire Cleaner and Machinery Cleaner, Model A and M sprayers
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Shot
- MFR # P302-B
- Zoro # G2684162
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
Appearance | Cone |
For Use With | WhiteWall Tire Cleaner and Machinery Cleaner, Model A and M sprayers |
Container Type | Bottle |
Item | Heavy Density Nozzle |
Description
Mist Nozzle,Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP General Purpose Cleaner/Degreaser, PK12 (1047944)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- MAIN FILTER DYNAPAC 376637 Replacement/Interchange Spin-On Filter (MF0058003)
- RONSTAN Snatch Block Acetal Sheave133mm L O A (RF6711)
- SURE SHOT Pin Stream Nozzles, Tubes, 6", PK100 (B30-001 BULK)
- SURE SHOT Siphon Tube Assembly, 5 gal. (S-90)
- SURE SHOT Sure-Fil, Auto Filling System For Model A (S400A)
- SURE SHOT Filler Cap Assembly, Hand (P156)
- SURE SHOT Nozzle Extension, Bendable, 12" (P339)
- SURE SHOT Sprayer, Aluminum, 16 oz. (B8000PL)
- INTEX SUPPLY MicroFiber Car Wash Sponge (10106)
- Sure Shot Automotive Brushes & Vacuums