Shop All Automotive Brushes & Vacuums
Sure Shot
Filler Cap Assembly, Hand
Mfr # P156
Zoro # G2684320
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model A and M sprayers
- Container Type Bottle
- Container Size 23 oz.
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure Shot
- MFR # P156
- Zoro # G2684320
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Container Size | 23 oz. |
Details
For Use With | Model A and M sprayers |
Container Type | Bottle |
Item | Nozzle Extension |
Appearance | Liquid |
Description
Filler Cap Assembly,Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA950)
- MASTERVOLT Battery Mate 1603 IG Isolator - 120A, 3 Bank (83116035)
- OTC Manual Strut Spring Compressor, 24" L (6637-ST)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48352 (48352)
- SURE SHOT Nozzle Assortment Kit (K300)
- SURE SHOT Nozzle Extension, Rigid, 6" (P325)
- SURE SHOT Sure-Fil, Auto Filling System For Model A (S400A)
- SURE SHOT Sprayer, Plated, Steel, Dual Nozzle, 32 oz. (A1100)
- SURE SHOT Nozzle Extension, Flexible, 12" (P330)
- SURE SHOT Extension, Spray Head, 3" (P320)
- SNOW WHITE Wash Mitt Car Chenille (85-320)
- Sure Shot Automotive Brushes & Vacuums