Shop All Automotive Brushes & Vacuums
Sure Shot
24 oz. Anodized Aluminum Pressure Sprayer, Silver Finish
Mfr # M2400S
Zoro # G2684092
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Shot
- MFR # M2400S
- Zoro # G2684092
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Size | 24 oz. |
Details
Item | Handheld Sprayer |
Description
Handheld Sprayer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Steering Tie Rod End, CR0723 (CR0723)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 85Deg, UPC Label (26233GA)
- DONALDSON Lube Filter, Cartridge, P551005 (P551005)
- OTC Gland Nut Wrench, Adjustable (1266)
- SURE SHOT Nozzle Extension, Rigid, 6" (P338)
- SURE SHOT Extension, Spray Head, 3" (P320)
- SURE SHOT Pin Stream Nozzles, Tubes, 6", PK100 (B30-001 BULK)
- SURE SHOT Pin Steam Extension, 12" (P337)
- SURE SHOT Nozzle Extension, Flexible, 12" (P330)
- SURE SHOT Complete Repair Kit For Model B (BK50)
- MEGUIARS AUTOMOTIVE Show Car Glaze - 16 oz. (M0716)
- Sure Shot Automotive Brushes & Vacuums