Shop All IC Insertion and Extraction Tools
Sure-Seal
SS Insertion Tool T Handle
Mfr # T-HANDLE
Zoro # G211364363
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Seal
- MFR # T-HANDLE
- Zoro # G211364363
- Country of Origin United States
- Category IC Insertion and Extraction Tools
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Ratcheting Comb Wrench, 7/16" (12604)
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0140)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 3/16 (C20501)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- SURE-SEAL CIT-SS-10 TIP (317-1153-017)
- SURE-SEAL Mini Sure-Seal Insertion Tool (MSS2000)
- SURE-SEAL CIT-SS-14 INSERTION NO-SUP (070235-0001)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770350-O/S)
- SWE-TECH 3C D-Sub Pin Insertion and Extraction Tool (FWT91D5-50020)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins (S-340)
- JONARD TOOLS Insertion Tool, Size 16, 5-1/4 In, Blue (A-4599)
- Sure-Seal IC Insertion and Extraction Tools