Shop All Connector Parts
Sure-Seal
SS-8;9;10 BOOT
Mfr # 317-8657-002
Zoro # G811364299
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Seal
- MFR # 317-8657-002
- Zoro # G811364299
- Country of Origin China
- Category Connector Parts
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG3)
- AMPHENOL ER 4C 416S PIN RECP BOX (MS3102E14S2P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Brown (HS367-S50-BROWN)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 70A, 600V AC, Indicating (TRS70RID)
- SURE-SEAL CON SS PIN INS-SUP TIN STD (030-2196-001)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- NELSON L R Connectors 2 Male Brass Quick (854174-1001)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- Sure-Seal Connector Parts