Shop All Connector Parts
Sure-Seal
SS-5 SS-6 SS-7 MOUNTING RING
Mfr # 351-1633-000
Zoro # G711364368
product price: $14.99
/ea
$14.99
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
- Brand Sure-Seal
- MFR # 351-1633-000
- Zoro # G711364368
- Country of Origin Mexico
- Category Connector Parts
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
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
- PARAGON Defrost Timer Control, SPDT, 40A (8145-20M)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 16 in D, NEMA 3R, Hinged (CTDD484816)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-160)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- SURE-SEAL CON SS PIN INS-SUP TIN STD (030-2196-001)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- JANDORF BUSHNG NY1-1/2X1-1/16BLK (61425)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- ITT CANNON 031-8639-115 (CB1620SG)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- Sure-Seal Connector Parts