Shop All Pipe & Tube Clamps
Sure-Seal
SS-5 SS-6 SS-7 CLAMP NATURAL
Mfr # 026-0450-000
Zoro # G511364209
product price: $0.89
/ea
Sold in multiples of 9 for $8.01
$8.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Seal
- MFR # 026-0450-000
- Zoro # G511364209
- Country of Origin United States
- Category Pipe & Tube Clamps
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203664)
- THRIFCO PLUMBING 2 Inch Galvanized Steel 90 Degrees Elbow (5217010)
- KOHLER Statement Ada Handshower Adapter Vibrant Brushed Nickel (26311-BN)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SMU120)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP3.0)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125S4)
- BREEZE Hose Clamp Ss Sae 4 (6260450)
- ZSI Beta Clamps, Standard, 2 In Pipe, SS (S7038S-SS)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004MS007)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- BREEZE T-Bolt, 7.38", Carbon Steel Bolt, PK10 (B9222-0738 B)
- Sure-Seal Plumbing Accessories