Shop All Connector Parts
Sure-Seal
SS-3 SS-4 MOUNTING RING
Mfr # 351-1641-000
Zoro # G111364326
product price: $7.99
/ea
$7.99
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
- Brand Sure-Seal
- MFR # 351-1641-000
- Zoro # G111364326
- Country of Origin United States
- Category Connector Parts
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
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
- GE 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D002)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Red (XB5AV64)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/4)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- SURE-SEAL CON SS PIN INS-SUP TIN STD (030-2196-001)
- AMPHENOL AHDP #24 PANEL NUT (AHDP24-PN01)
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW BULK (1331BK)
- EASYLIFE TECH 20 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed (0-2120)
- ITT CANNON APD PLUG SKT 4 GREY (1215830001)
- ANDERSON POWER PRODUCTS PP PAK RET PIN (110G9)
- Sure-Seal Connector Parts